Beli tubing bender di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Mulai

    Rp179.900

    KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Tube Bender
    • Material: Steel
    • Bend Angle (°): 180
  2. TRUSCO 3 Size Tube Bender for Copper Tube (Alat Pembengkok Pipa)
    Mulai

    Rp669.900

    TRUSCO 3 Size Tube Bender for Copper Tube (Alat Pembengkok Pipa)
    Deskripsi:
    Soft copper pipes can be bent up to 180°. One tool can bend 3 sizes.For bending soft copper pipes.
    atribut:
    • Bending Radius (mm): 0-180
    • Overall Length (mm): 256
    • Suitable Pipe Diameter (Φmm): 6, 8, 10
    • TRUSCO Number: 401-7730
  3. WESTWARD Tube Bender
    Mulai

    Rp409.900

    WESTWARD Tube Bender
    Deskripsi:
    The WESTWARD® lever-type tubing bender makes smooth, tight radius bends in soft copper and aluminum tubing up to 180°. Open side slips over tube at any point. No scoring or flattening of tubing. Calibrated to show angle of bend. Nonslip grip handle.
    atribut:
    • Item: Tube Bender
    • Calibration Increments (°): 15
    • Construction: Die Cast Aluminium
  4. TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)
    57%
    Mulai

    Rp1.799.900

    TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)
    Deskripsi:
    Purpose: Bending process of soft copper tube, soft viscous aluminum tube (Iron, stainless steel can not be used).
    atribut:
    • Bending Angle (degrees): 0-180
    • Purpose of Use: Bending process of soft copper pipe and soft and viscous aluminum pipe. (Iron and stainless steel cannot be used)
  5. Non Brand Copper, Aluminum & Stainless Steel Tubing Bending Tool
    Mulai

    Rp3.199.900

    Non Brand Copper, Aluminum & Stainless Steel Tubing Bending Tool
    atribut:
    • UNSPSC: 31160000
    • Fits Brand: Imperial
    • Impact Rated: No
    • Includes: (10) Couplers
  6. WESTWARD Brake Tubing Service
    Mulai

    Rp1.699.900

    WESTWARD Brake Tubing Service
    Deskripsi:
    Brake tubing service kits flare, bend, cut, and prepare vehicle brake tubes and lines. The kits work with a variety of tube sizes from 3/16 in. to 5/8 in.
    atribut:
    • UNSPSC: 27113201
    • Application: For Tube Bending, Cutting, and Flaring.
    • Manufacturer Part Number: 45FF43
    • Number of Pieces: 13
    • Overall Length: 12-9/10
    • Overall Width: 10-3/5
    • Tool Type: Master Tubing Service Kit
    • Vehicle Make: Universal
    • Vehicle Make/Model/Year: Universal
    • Vehicle Model: Universal
    • Vehicle Model Year: Universal
  7. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  8. TRUSCO 3-in-1 Tube Bender for Copper Pipe (Alat Pembengkok Pipa)
    Mulai

    Rp589.900

  9. TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Mulai

    Rp1.999.900

    TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Deskripsi:
    Application : Bending of steel pipes and annealed stainless steel pipes.
    atribut:
    • Type: For mm
    • Bend Angle (°): 0 to 180
    • Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
  10. Wipro Pipe Bending Tool Copper (Alat Pembengkok Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  11. TRUSCO Tube Bender (Standard Type)
    Mulai

    Rp1.699.900

    TRUSCO Tube Bender (Standard Type)
    Deskripsi:
    71
    atribut:
    • Bend Angle: 0 to 180degrees
    • Purpose of Use: Bending process of soft copper pipe, brass, soft and viscous aluminum pipe and annealed stainless steel pipe.
  12. SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa)
    Mulai

    Rp1.699.900

    SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa)
    Deskripsi:
    -Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
  13. Imperial Tube Bender
    Mulai

    Rp2.699.900

    Imperial Tube Bender
    atribut:
    • Dimension Right Hand: 335mm
    • Type: For inch
    • Left Hand: 400
    • Bend Radius R: 14.29/23.81/38.1mm
    • Applicable Pipe Diameter: 1/4,3/8,1/2
    • Purpose of Use: Exclusively for copper tube only.
  14. SATA Stainless Steel Tube Bender (Alat Pembengkok Pipa)
    Mulai

    Rp919.900

    SATA Stainless Steel Tube Bender (Alat Pembengkok Pipa)
    Deskripsi:
    97341 Stainless Steel Pipe Bender 6MM Product Introduction ●Bending range 0-180° ●Bending plate is made of forged carbon steel, strong and durable
    atribut:
    • Pipe Wall Thickness (mm): <1.2
  15. SAM Tool Kit
    Mulai

    Rp4.999.900

    SAM Tool Kit
    Deskripsi:
    The SAM Pneumatic valve lapper specially designed for light vehicles and trucks. Supplied in a case with a complete set of suction cups and adaptors for driving via the valve head or stem.Composite bodyControlled back and forth movement
    atribut:
    • Kit Type: Tool Kit
Daftar Harga tubing bender Terbaru October 2026
KRISBOW Tube Bender (Alat Pembengkok Pipa)Rp179.900
TRUSCO 3 Size Tube Bender for Copper Tube (Alat Pembengkok Pipa)Rp669.900
WESTWARD Tube BenderRp409.900
TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)Rp1.799.900
Non Brand Copper, Aluminum & Stainless Steel Tubing Bending ToolRp3.199.900
WESTWARD Brake Tubing ServiceRp1.699.900
FLUKE Infrared ThermometerRp1.399.900
TRUSCO 3-in-1 Tube Bender for Copper Pipe (Alat Pembengkok Pipa)Rp589.900
Sellery Tube Bender (Alat Pembengkok Pipa)Rp239.900
BBK Tube Bender (Alat Pembengkok Pipa)Rp2.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)